Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
046562

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #08523672
MFR #046562

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H2334-SNW-515 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Country of Origin
    US
  • Series
    SNW
  • Manufacturer Catalog Number
    046562
  • UPC_NO
    782475841615
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text