Motion
046680

DODGE
046680

Adapter Sleeve - 1.6875 in Bore Dia.
Mi Item #08523679
MFR #046680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
046680

Adapter Sleeve - 1.6875 in Bore Dia.
Mi Item #08523679
MFR #046680

Mfr description
H2310-SNW-111 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6875 in

Details

  • Manufacturer Catalog Number
    046680
  • Product Type
    Adapter Sleeves
  • Series
    SNW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)