Motion
H2312-SNW-055M

DODGE
H2312-SNW-055M

Adapter Sleeve - 55 mm Bore Dia.
Mi Item #08523683
MFR #H2312-SNW-055M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H2312-SNW-055M

Adapter Sleeve - 55 mm Bore Dia.
Mi Item #08523683
MFR #H2312-SNW-055M

Mfr description
H2312-SNW-055M ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    55 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046714
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475864539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)