Specifications
Dimensions
- Bore Diameter100 mm
Details
- Country of OriginUS
- Manufacturer Catalog Number046721
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO782475830121
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)