Overview
Mfr description
DH315-SNW-208 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter2.5000 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046965
- UPC_NO782475937738
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data