Overview
Mfr description
DH316-SNW-211 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter2.6875 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046966
- UPC_NO782475937707
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data