Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3068-1208-SNP-ASSY

Adapter Sleeve - 12.5000 in Bore Dia.
Mi Item #08523718
MFR #H3068-1208-SNP-ASSY

Mfr description
SNP3068-1208 ADAPTER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    12.5000 in

Details

  • Manufacturer Catalog Number
    047635
  • Product Type
    Adapter Sleeves
  • Series
    SNP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)