Motion
104TT1215

DODGE
104TT1215

Bearing Seal - 047950 Material
Mi Item #08523739
MFR #104TT1215
Price$1,108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
104TT1215

Bearing Seal - 047950 Material
Mi Item #08523739
MFR #104TT1215

Mfr description
104TT1215 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.80/each

Specifications

Details

  • Country of Origin
    US
  • Material
    047950
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475929863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)