Motion
112TT1512

DODGE
112TT1512

Bearing Seal - 047957 Material
MI ITEM #08523743
MFR #112TT1512
Price$1,427.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
112TT1512

Bearing Seal - 047957 Material
MI ITEM #08523743
MFR #112TT1512

Mfr description
112TT1512 SEAL ASSY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.46/each

Specifications

Details

  • Country of Origin
    US
  • Material
    047957
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475929481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)