Motion
CYL-DL-100 MOD

DODGE
CYL-DL-100 MOD

CYL-DL-100 MOD
Mi Item #08523750
MFR #CYL-DL-100 MOD
Price$295.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-DL-100 MOD

CYL-DL-100 MOD
Mi Item #08523750
MFR #CYL-DL-100 MOD

Mfr description
CYL-DL-100 MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Bore Length
    1.4400 in
  • Shaft Diameter
    1.0000 in
  • Weight
    1.36 lbs

Details

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    1769 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475472000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)