Motion
1209K.C3

DODGE
1209K.C3

Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 13.2500 in OD, 19 mm Width, Open, C3
MI ITEM #08523789
MFR #1209K.C3
Price$344.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1209K.C3

Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 13.2500 in OD, 19 mm Width, Open, C3
MI ITEM #08523789
MFR #1209K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.56/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    19 mm
  • Weight
    1.14 lbs, 0.517 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BRG1209K.C3 BEARINGS
  • Internal Clearance
    C3
  • Long Description
    BRG 1209K.C3 Self-Aligning Ball Bearing with 45 mm tapered 1:12 bore, open closure, 85 mm OD, 19 mm width; used in precision applications.
  • Manufacturer Catalog Number
    052637
  • Manufacturer Upc Number
    782475920525
  • Material
    052637
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475920525

Overview

Mfr description
BRG1209K.C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought