Motion
1210K.C3

DODGE
1210K.C3

Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 13.2500 in OD, 20 mm Width, Open, C3
Mi Item #08523790
MFR #1210K.C3
Price$383.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210K.C3

Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 13.2500 in OD, 20 mm Width, Open, C3
Mi Item #08523790
MFR #1210K.C3

Mfr description
BRG1210K.C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.42/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    20 mm
  • Weight
    1.63 lbs, 0.739 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BRG1210K.C3 BEARINGS
  • Internal Clearance
    C3
  • Long Description
    BRG 1210K.C3 Self-Aligning Ball Bearing offers 50 mm tapered 1:12 bore, open closure, 90 mm OD, 20 mm width; robust industrial rotary use.
  • Manufacturer Catalog Number
    052638
  • Material
    052638
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475919888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)