Motion
P4B518-USAF-303TTDNAH

DODGE
P4B518-USAF-303TTDNAH

Pillow Block Roller Bearing Unit - 3-3/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523817
MFR #P4B518-USAF-303TTDNAH
List Price$2,564.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B518-USAF-303TTDNAH

Pillow Block Roller Bearing Unit - 3-3/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523817
MFR #P4B518-USAF-303TTDNAH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,564.34/each for your price

Overview

Mfr description
P4B518-USAF-303TTDNAH BEARINGS

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.3800 to 11.6300 in
  • Base To Bore Centerline
    4.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Combination Contact Labyrinth Seal
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    6.2000 in
  • Dynamic Load Capacity
    78000 lbf
  • Static Load Capacity
    85000 lbf
  • Maximum Speed
    2600 rpm
  • Manufacturer Catalog Number
    054030
  • UPC_NO
    782475959631
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Material
    054030
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text