Motion
INS-SCM-215-CR MOD (RESALE)

DODGE
INS-SCM-215-CR MOD (RESALE)

Ball Insert Bearing - 2.9375 in Bore Diam., Set Screw Locking
Mi Item #08523823
MFR #INS-SCM-215-CR MOD (RESALE)
Price$1,324.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-215-CR MOD (RESALE)

Ball Insert Bearing - 2.9375 in Bore Diam., Set Screw Locking
Mi Item #08523823
MFR #INS-SCM-215-CR MOD (RESALE)

Mfr description
INS-SCM-215-CR MOD (RESALE) BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,324.89/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in

Details

  • Dynamic Load Capacity
    17407 lbf
  • Grease Type
    Mobilith SHC 460
  • Locking Device
    Set Screw
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Quadruple-Lip Contact
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)