Overview
Mfr description
F4B-UN2-300-HT BEARINGS
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialDuctile Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Seal TypeTrident Triple-Lip Contact Seal
- SeriesF4B-UN2
- Manufacturer Catalog Number054967
- Housing Type4-Bolt Flange
- Suitable For High Temp AppYes
- Long DescriptionThe F4B-UN2-300-HT is a spherical roller bearing unit, 4-bolt flange type with a 3 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the F4B-UN2 series. It is suitable for high temperature applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data