Motion
055734

DODGE
055734

Pillow Block Housing - Cast Iron
MI ITEM #08523835
MFR #055734
Price$3,458.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
055734

Pillow Block Housing - Cast Iron
MI ITEM #08523835
MFR #055734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,458.52/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    15.6300 to 17.3800 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    055734
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475969579

Overview

Mfr description
H4S-528-USAF SMART BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought