Motion
P2B-DLBEZ-40M-PCR-NL

DODGE
P2B-DLBEZ-40M-PCR-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #08523850
MFR #P2B-DLBEZ-40M-PCR-NL
Price$495.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLBEZ-40M-PCR-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #08523850
MFR #P2B-DLBEZ-40M-PCR-NL

Mfr description
P2B-DLBEZ-40M-PCR-NL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.28 mm
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    5.1000 to 5.6400 in
  • Bore Diameter
    40 mm
  • Bore Length
    2.01 in
  • Take Up Frame Size
    LD-20,TS-250

Details

  • Bearing Series
    208 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Plated Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Maximum Speed
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475225552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)