Motion
TP-GM-50M

DODGE
TP-GM-50M

Take-up Ball Bearing Unit - Top Angle, 50 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08523888
MFR #TP-GM-50M
Price$704.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GM-50M

Take-up Ball Bearing Unit - Top Angle, 50 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08523888
MFR #TP-GM-50M

Mfr description
TP-GM-50M BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.02/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Length
    2.22 in
  • Inner Ring Width
    2.2200 in, 56.38 mm
  • Length Through Bore
    2.2200 in, 56.38 mm
  • Shaft Diameter
    50 mm
  • Size Code
    211
  • Take Up Frame Size
    TP-20
  • Weight
    11.6 lbs, 5.26 kg

Details

  • Bearing Series
    211 Series
  • Compatible Frame Number
    TP-20
  • Country of Origin
    US
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    059597
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9755 lbf
  • Radial Static Load Capacity
    6588 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    211
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475473885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)