Motion
P4B-DI-415E WD    DBL INTERLOCK

DODGE
P4B-DI-415E WD DBL INTERLOCK

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08523901
MFR #P4B-DI-415E WD DBL INTERLOCK
Price$14,057.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-415E WD DBL INTERLOCK

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08523901
MFR #P4B-DI-415E WD DBL INTERLOCK

Mfr description
P4B-DI-415E WD DBL INTERLOCK BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,057.86/each

Specifications

Dimensions

  • Base Height
    6.2500 in
  • Base To Bore Centerline
    6.2500 in
  • Base Width
    2.5000 in
  • Bolt Center Diameter
    15.5000 to 18.0600 in
  • Bolt Center To Center Length
    15.5000 to 18.0600 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    7.25 in
  • Housing Width
    2.5000 in
  • Inner Race Width
    7.2500 in
  • Insert Outer Diameter
    9.5600 in
  • Inside Diameter
    4.9375 in
  • Length Through Bore
    7.2500 in
  • Max Bolt Hole Spacing
    18.0600 in
  • Min Bolt Hole Spacing
    15.5000 in
  • Outer Diameter
    9.5600 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    2.5000 in
  • Overall Width
    2.5000 in
  • Shaft Diameter
    4.9375 in
  • Take Up Frame Size
    HD-500
  • Weight
    193.1 lbs
  • Width
    2.5000 in, 63.50 mm

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    HD-500
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    15.5000 to 18.0600 in
  • Dynamic Load Capacity
    41310 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Includes
    MobilGrease XHP222, Triple-Lip Contact Seal
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4B-DI-415E WD
  • Material
    060793
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41310 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Relubricatable
    Yes
  • Replacement End Cap
    037690
  • Replacement Seal
    037660
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Double Interlock
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    266000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475033881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)