Motion
FB-SXR-107-ABHS MOD

DODGE
FB-SXR-107-ABHS MOD

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, Flange Bracket, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #08523913
MFR #FB-SXR-107-ABHS MOD
Price$273.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SXR-107-ABHS MOD

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, Flange Bracket, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #08523913
MFR #FB-SXR-107-ABHS MOD

Mfr description
FB-SXR-107-ABHS MOD BEARINGS
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.01/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.9500 in
  • Weight
    3.26 lbs

Details

  • Bearing Type
    Eccentric Collar Ball Bearings
  • Bore Shape
    Round
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    062302
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Flange Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)