Motion
SCHB-GT-200

DODGE
SCHB-GT-200

SCHB-GT-200
MI ITEM #08523937
MFR #SCHB-GT-200
List Price$583.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-GT-200

SCHB-GT-200
MI ITEM #08523937
MFR #SCHB-GT-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.55/each for your price

Overview

Mfr description
SCHB-GT-200 BEARINGS

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Ball
  • Bore Length
    1.9400 in
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Housing Construction
    Solid
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    4800 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    5213 lbf
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Shaft Diameter
    2.0000 in
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text