Specifications
Details
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Manufacturer Catalog Number064698
- Product TypeTake-Up Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)