Motion
WSTU-DL-215

DODGE
WSTU-DL-215

Wide Slot Take-Up Ball Bearing Unit - Side Mount, Ball Bearing, 2-15/16 in Bore, Cast Iron, Concentric Collar
MI ITEM #08523974
MFR #WSTU-DL-215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DL-215

Wide Slot Take-Up Ball Bearing Unit - Side Mount, Ball Bearing, 2-15/16 in Bore, Cast Iron, Concentric Collar
MI ITEM #08523974
MFR #WSTU-DL-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSTU-DL-215 BEARINGS

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    2-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    064890
  • Housing Type
    Wide Slot Take-up
  • Style
    Wide Slot
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text