Motion
F2BZ-SC-107

DODGE
F2BZ-SC-107

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #08523978
MFR #F2BZ-SC-107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2BZ-SC-107

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #08523978
MFR #F2BZ-SC-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F2BZ-SC-107 BEARINGS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Lubrication Type
    General Purpose
  • Finish Coating
    Powder Coat
  • Ball Material
    Steel
  • Series
    207 Series
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • End Cap Groove
    No End Cap Groove
  • Flinger Type
    Rubberized Flinger
  • Flinger Material
    Steel
  • Inner Ring Material
    Steel
  • Outer Ring Material
    Steel
  • Retainer Type
    Standard Retainer
  • Retainer Material
    Nylon
  • Self Aligning
    Self Centering
  • Manufacturer Upc Number
    782476196509
  • Weight
    2.67 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text