Motion
S1U-SD-213      SPECIAL DUTY

DODGE
S1U-SD-213 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.8125 in Bore Dia., 6.5625 in OD, Adapter Mount
MI ITEM #08523997
MFR #S1U-SD-213 SPECIAL DUTY
List Price$7,405.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-213 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.8125 in Bore Dia., 6.5625 in OD, Adapter Mount
MI ITEM #08523997
MFR #S1U-SD-213 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,405.67/each for your price

Overview

Mfr description
S1U-SD-213 SPECIAL DUTY BEARINGS

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    066513
  • UPC_NO
    782475037636
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.7500 in
  • Dynamic Load Capacity
    21331 lbf
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066513
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text