Motion
H3138-SNW-615 PROX

DODGE
H3138-SNW-615 PROX

Adapter Sleeve - 6.9375 in Bore Dia.
Mi Item #08524007
MFR #H3138-SNW-615 PROX
Price$2,046.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3138-SNW-615 PROX

Adapter Sleeve - 6.9375 in Bore Dia.
Mi Item #08524007
MFR #H3138-SNW-615 PROX

Mfr description
H3138-SNW-615 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,046.61/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    067326
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475080403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)