Specifications
Dimensions
- Bore Diameter5.9375 in
Details
- Dynamic Load Capacity40700 lbf
- Grease TypeMobilGrease XHP222
- Locking DeviceSet Screw
- LubricationGrease
- Manufacturer Catalog Number067356
- Product TypeRoller Insert Bearings
- Seal TypeTriple-Lip Contact
- Shaft AttachmentSetscrew
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)