Specifications
Dimensions
- Base To Bore Centerline4.5000 in
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material067519
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475005123
Overview
Mfr description
CH4S-520-USAF SMART BEARINGS