Specifications
Details
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Manufacturer Catalog Number073214
- Product TypeTake-Up Roller Bearing Units
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)