Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- Long DescriptionThe F4B-E-115R MOD is a tapered roller bearing unit, 4-bolt flange type with a 1-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series.
- Manufacturer Catalog Number073325
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesF4B-E
- Type Of BearingTapered Roller
Overview
Mfr description
F4B-E-115R MOD BEARINGS