Motion
F3B-SDL-104

DODGE
F3B-SDL-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Flange, Concentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
MI ITEM #08524250
MFR #F3B-SDL-104
Price$224.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F3B-SDL-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Flange, Concentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
MI ITEM #08524250
MFR #F3B-SDL-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.39/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.7500 in
  • Max Bolt Hole Spacing
    3.9400 in
  • Min Bolt Hole Spacing
    3.9400 in

Details

  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    3-Bolt Round Flange
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    075828
  • Maximum Speed
    5500 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No

Overview

Mfr description
F3B-SDL-104 BEARINGS
  • Robust Construction: Manufactured with high-quality materials to withstand extreme operational conditions and enhance longevity.
  • 3-Bolt Flange Design: Features a convenient 3-bolt mounting system for easy installation and secure attachment to various assemblies.
  • Precision Engineering: Designed for minimal friction and optimal load distribution, ensuring efficient performance in demanding environments.
  • Compatibility: Specifically designed for use in Dodge vehicles, ensuring a perfect fit and seamless integration with existing components.
  • Load Capacity: Engineered to handle significant radial and axial loads, making it suitable for heavy-duty applications. ## Applications
  • Automotive Maintenance: Ideal for use in a variety of Dodge models, including muscle cars and SUVs, providing reliable performance in both everyday and high-performance scenarios.
  • Industrial Equipment: Suitable for applications requiring robust bearing support and stability, such as conveyor systems and machinery.
  • Aftermarket Repairs: Perfect for automotive enthusiasts and mechanics looking to replace worn or damaged bearings in high-performance vehicles. ## Benefits
  • Enhanced Performance: Reduces friction and wear, promoting smoother operation and extending the life of your vehicle's components.
  • Durability: Built to withstand harsh conditions, ensuring reliable performance even in challenging environments.
  • Ease of Installation: The 3-bolt flange design simplifies the installation process, reducing downtime during repairs or maintenance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought