Motion
F3B-SDL-107 MOD

DODGE
F3B-SDL-107 MOD

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Flange, Concentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #08524251
MFR #F3B-SDL-107 MOD
Price$214.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F3B-SDL-107 MOD

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Flange, Concentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #08524251
MFR #F3B-SDL-107 MOD

Mfr description
F3B-SDL-107 MOD BEARINGS
  • Robust Construction: Manufactured with high-quality materials to withstand extreme operational conditions and enhance longevity.
  • 3-Bolt Flange Design: Features a convenient 3-bolt mounting system for easy installation and secure attachment to various assemblies.
  • Precision Engineering: Designed for minimal friction and optimal load distribution, ensuring efficient performance in demanding environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.7500 in
  • Max Bolt Hole Spacing
    3.9400 in
  • Min Bolt Hole Spacing
    3.9400 in

Details

  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    3-Bolt Round Flange
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    075829
  • Maximum Speed
    5500 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)