Motion
P4B526-ISAF-115MR

DODGE
P4B526-ISAF-115MR

Pillow Block Roller Bearing - 115 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08524287
MFR #P4B526-ISAF-115MR
Price$4,460.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B526-ISAF-115MR

Pillow Block Roller Bearing - 115 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08524287
MFR #P4B526-ISAF-115MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,460.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bore Diameter  
    115 mm
  • Bore Length
    5.9800 in
  • Take Up Frame Size
    HD-400

Details

  • Dynamic Load Capacity
    146000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    1175 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Series
    22226
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    196000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P4B526-ISAF-115MR BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought