Motion
WSTU-SXR-106-ABHS

DODGE
WSTU-SXR-106-ABHS

Ball Bearing Take-Up Unit - 1-3/8 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08524328
MFR #WSTU-SXR-106-ABHS
List Price$338.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXR-106-ABHS

Ball Bearing Take-Up Unit - 1-3/8 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08524328
MFR #WSTU-SXR-106-ABHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$338.00/each for your price

Overview

Mfr description
WSTU-SXR-106-ABHS BEARINGS

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    5759 lbf
  • Static Load Capacity
    3461 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Steel
  • Bore Length
    1.9500 in
  • Shaft Diameter
    1.3750 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    3500 rpm
  • Shaft Attachment
    Eccentric Collar
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-308
  • Manufacturer Catalog Number
    077808
  • Bearing Series
    207 Series
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text