Motion
FC-SCEZ-104-SHCR

DODGE
FC-SCEZ-104-SHCR

FC-SCEZ-104-SHCR
MI ITEM #08524347
MFR #FC-SCEZ-104-SHCR
Your Price$401.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SCEZ-104-SHCR

FC-SCEZ-104-SHCR
MI ITEM #08524347
MFR #FC-SCEZ-104-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$401.58/each(List $461.82)

Overview

Mfr description
FC-SCEZ-104-SHCR BEARINGS
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
  • Hydro armor seal: 3 contact lips + stainless steel flinger with lip seal on the outer ring protects against contamination and water ingress.
  • Mechanically retained seal: Stays in place during washdown and prevents blowout during relubrication.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bolt Hole Diameter
    0.3750 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact Seal
  • Bore Shape
    Round
  • Bolt Size
    0.3750 in
  • Bore Length
    1.7100 in
  • Dynamic Load Capacity
    5759 lbf
  • Grease Type
    Aluminum Complex Grease
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Nickel-Coated Steel
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    No
  • Manufacturer Catalog Number
    078008
  • Weight
    2.90 lbs
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Mounting Type
    Flange Cartidge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text