Motion
P2B-SCM-40M-NL

DODGE
P2B-SCM-40M-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08524393
MFR #P2B-SCM-40M-NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCM-40M-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08524393
MFR #P2B-SCM-40M-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    54.10 mm
  • Bolt Center To Center Length
    5.5000 to 6.1900 in
  • Bore Diameter
    40 mm
  • Weight
    5.1 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Duty Type
    Medium Duty
  • End Cap Groove
    End Cap Groove Included
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Rubberized Flinger
  • Housing Material
    Cast Iron
  • Inner Ring Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    General Purpose
  • Manufacturer Upc Number
    782476624514
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Retainer Material
    Nylon
  • Retainer Type
    Standard Retainer
  • Seal Type
    Single Lip Contact
  • Self Aligning
    Self Centering
  • Series
    209 Series
  • UPC_NO
    782476624514

Overview

Mfr description
P2B-SCM-40M-NL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought