Motion
INS-GT-106-CR MOD (RESALE)

DODGE
INS-GT-106-CR MOD (RESALE)

Ball Insert Bearing - 1.3750 in Bore Diam., Adapter Mount Locking
MI ITEM #08524401
MFR #INS-GT-106-CR MOD (RESALE)
List Price$522.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-106-CR MOD (RESALE)

Ball Insert Bearing - 1.3750 in Bore Diam., Adapter Mount Locking
MI ITEM #08524401
MFR #INS-GT-106-CR MOD (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$522.22/each for your price

Overview

Mfr description
INS-GT-106-CR MOD (RESALE) BEARINGS

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Plated Steel
  • Max Rpm
    6300 rpm
  • Seal Type
    Triple-Lip Contact
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Dynamic Load Capacity
    5759 lbf
  • Grease Type
    Customer Supplied
  • Maximum Speed
    6300 rpm
  • Static Load Capacity
    3461 lbf
  • UPC_NO
    782476616038
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text