Motion
INS-SC-012-CR MOD (RESALE)

DODGE
INS-SC-012-CR MOD (RESALE)

Ball Insert Bearing - 0.7500 in Bore Diam., Set Screw Locking
MI ITEM #08524473
MFR #INS-SC-012-CR MOD (RESALE)
Price$214.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-012-CR MOD (RESALE)

Ball Insert Bearing - 0.7500 in Bore Diam., Set Screw Locking
MI ITEM #08524473
MFR #INS-SC-012-CR MOD (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • Dynamic Load Capacity
    2899 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball

Overview

Mfr description
INS-SC-012-CR MOD (RESALE) BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought