Motion
INS-SC-17M-CR (RESALE)

DODGE
INS-SC-17M-CR (RESALE)

Ball Insert Bearing - 17 mm Bore Diam., Set Screw Locking
Mi Item #08524494
MFR #INS-SC-17M-CR (RESALE)
Price$230.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-17M-CR (RESALE)

Ball Insert Bearing - 17 mm Bore Diam., Set Screw Locking
Mi Item #08524494
MFR #INS-SC-17M-CR (RESALE)

Mfr description
INS-SC-17M-CR (RESALE) BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.16/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm

Details

  • Dynamic Load Capacity
    2158 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    1079 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)