Motion
INS-GT-106-CR-LL MOD (RESALE)

DODGE
INS-GT-106-CR-LL MOD (RESALE)

Ball Insert Bearing - 1-3/8 in ID
MI ITEM #08524524
MFR #INS-GT-106-CR-LL MOD (RESALE)
List Price$522.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-106-CR-LL MOD (RESALE)

Ball Insert Bearing - 1-3/8 in ID
MI ITEM #08524524
MFR #INS-GT-106-CR-LL MOD (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$522.22/each for your price

Overview

Mfr description
INS-GT-106-CR-LL MOD (RESALE) BEARINGS

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Plated Steel
  • Max Rpm
    9500 rpm
  • Seal Type
    Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Insert
  • Insert Material
    Plated Steel
  • Dynamic Load Capacity
    5759 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    9500 rpm
  • Sealing Type
    Labyrinth
  • Static Load Capacity
    3461 lbf
  • UPC_NO
    782476736613
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text