Motion
INS-GT-15-LL (RESALE)

DODGE
INS-GT-15-LL (RESALE)

Ball Insert Bearing -
MI ITEM #08524555
MFR #INS-GT-15-LL (RESALE)
List Price$683.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-15-LL (RESALE)

Ball Insert Bearing -
MI ITEM #08524555
MFR #INS-GT-15-LL (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$683.34/each for your price

Overview

Mfr description
INS-GT-15-LL (RESALE) BEARINGS

Specifications

  • Locking Device
    Adapter Mount
  • Radial Dynamic Load Capacity
    14872 lbf
  • Radial Static Load Capacity
    11108 lbf
  • Bearing Material
    Steel
  • Max Rpm
    4800 rpm
  • Seal Type
    Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Insert
  • Insert Material
    Steel
  • Dynamic Load Capacity
    14872 lbf
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Maximum Speed
    4800 rpm
  • Sealing Type
    Labyrinth
  • Static Load Capacity
    11108 lbf
  • UPC_NO
    782476752231
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text