Motion
P2B-SC-110-HT

DODGE
P2B-SC-110-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08524566
MFR #P2B-SC-110-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-110-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08524566
MFR #P2B-SC-110-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    5.1800 to 5.8800 in
  • Bore Diameter
    1-5/8 in
  • Weight
    4.56 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Duty Type
    Standard Duty
  • End Cap Groove
    End Cap Groove Included
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Standard Flinger
  • Housing Material
    Cast Iron
  • Inner Ring Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    High Temperature
  • Manufacturer Upc Number
    782476766955
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Retainer Material
    Polymer
  • Retainer Type
    MAX LIFE CAGE
  • Seal Type
    Shield
  • Self Aligning
    Self Centering
  • Series
    208 Series
  • UPC_NO
    782476766955

Overview

Mfr description
P2B-SC-110-HT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought