Motion
LFT-SXP-103

DODGE
LFT-SXP-103

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
MI ITEM #08524592
MFR #LFT-SXP-103
Price$105.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LFT-SXP-103

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
MI ITEM #08524592
MFR #LFT-SXP-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.4062 in
  • Bolt Size
    0.4063 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.4100 in
  • Max Bolt Hole Spacing
    3.5600 in
  • Min Bolt Hole Spacing
    3.5600 in
  • Weight
    1.07 lbs

Details

  • Bearing Type
    Ball Bearing
  • Bore Shape
    Round
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Alloy
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    079457
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No

Overview

Mfr description
LFT-SXP-103 BEARINGS
  • High Load Capacity: Designed to sustain heavy loads, providing superior performance under stress.
  • Durable Construction: Made from high-quality materials that resist wear and corrosion, ensuring a long service life.
  • Precision Engineering: Crafted with precise tolerances to minimize friction and enhance efficiency.
  • Easy Installation: The 2-bolt flange design allows for straightforward mounting, simplifying the installation process.
  • Compatibility: Suitable for a wide range of Dodge vehicles, ensuring versatility across various models and applications. ## Applications
  • Automotive Maintenance: Ideal for replacing worn or damaged bearings in Dodge muscle cars and SUVs.
  • Performance Vehicles: Used in high-performance models to ensure stability and reliability during rigorous driving conditions.
  • Industrial Use: Suitable for use in various machinery and equipment requiring robust bearing solutions. ## Benefits
  • Enhanced Performance: Reduces friction and wear, leading to improved overall vehicle performance and efficiency.
  • Increased Reliability: Offers superior load-bearing capabilities, ensuring that critical components operate smoothly and effectively.
  • Cost-Effective Solution: By extending the life of your vehicle's components, this bearing reduces the need for frequent replacements, saving you time and money.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought