Motion
INS-DL-100-CR MOD (RESALE)

DODGE
INS-DL-100-CR MOD (RESALE)

Ball Insert Bearing - 1.0000 in Bore Diam., Clamp Collar Locking
MI ITEM #08524601
MFR #INS-DL-100-CR MOD (RESALE)
List Price$343.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DL-100-CR MOD (RESALE)

Ball Insert Bearing - 1.0000 in Bore Diam., Clamp Collar Locking
MI ITEM #08524601
MFR #INS-DL-100-CR MOD (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.25/each for your price

Overview

Mfr description
INS-DL-100-CR MOD (RESALE) BRG 079513

Specifications

  • Bore Diameter
  • Locking Device
    Clamp Collar
  • Max Rpm
    7500 rpm
  • Seal Type
    Triple-Lip Contact
  • Dynamic Load Capacity
    3146 lbf
  • Grease Type
    MobilGrease FM222
  • Maximum Speed
    7500 rpm
  • Static Load Capacity
    1769 lbf
  • UPC_NO
    782476792718
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text