Motion
WSTU-IP-307L HT

DODGE
WSTU-IP-307L HT

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 3-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #08524631
MFR #WSTU-IP-307L HT
Your Price$2,464.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-307L HT

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 3-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #08524631
MFR #WSTU-IP-307L HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,464.34/each(List $2,957.21)

Overview

Mfr description
WSTU-IP-307L HT BEARINGS

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Seal Stamping (Taper)
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    22218
  • Manufacturer Catalog Number
    079587
  • UPC_NO
    782476891824
  • Weight
    31.58 lbs
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Wide Slot Take-up
  • Expansion Capability
    Non-Expansion (Fixed)
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    CP-613
  • Housing Dimensions
    S-2000
  • Material
    079587
  • Bearing Type
    Spherical Roller
  • Length Through Bore
    4.1600 in
  • Locking Type
    Adapter Mounted
  • Style
    Wide Slot
  • Weight - Imperial
    31.580
  • Product Brochure
  • Instruction Manual
  • Suitable For High Temp App
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought