Motion
DU-C-215 MOD

DODGE
DU-C-215 MOD

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5000 in OD, Adapter Mount
MI ITEM #08524733
MFR #DU-C-215 MOD
Price$7,181.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-215 MOD

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5000 in OD, Adapter Mount
MI ITEM #08524733
MFR #DU-C-215 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,181.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Length
    6.5000 in
  • Outside Diameter  
    6.5000 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    080333
  • Material
    080333
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477019326

Overview

Mfr description
DU-C-215 MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought