Motion
P2B-EXL-055MR

DODGE
P2B-EXL-055MR

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08524741
MFR #P2B-EXL-055MR
List Price$1,257.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-EXL-055MR

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08524741
MFR #P2B-EXL-055MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,257.15/each for your price

Overview

Mfr description
P2B-EXL-055MR BEARINGS

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.6900 to 7.9400 in
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    9850 lbf
  • Radial Static Load Capacity
    48200 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    None
  • Bore Length
    3.75 in
  • Dynamic Load Capacity
    9850 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Static Load Capacity
    48200 lbf
  • Maximum Speed
    2730 rpm
  • UPC_NO
    782477023613
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-408, HD-200
  • Housing ID
    Type E
  • Material
    080381
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought