Motion
INS-ER-SC-215 MOD

DODGE
INS-ER-SC-215 MOD

Ball Insert Bearing - 2.9375 in Bore Diam., Set Screw Locking
Mi Item #08524763
MFR #INS-ER-SC-215 MOD
Price$567.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ER-SC-215 MOD

Ball Insert Bearing - 2.9375 in Bore Diam., Set Screw Locking
Mi Item #08524763
MFR #INS-ER-SC-215 MOD

Mfr description
INS-ER-SC-215 MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in

Details

  • Dynamic Load Capacity
    14872 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477067310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)