Motion
222238.K.C3 MOD (SKF ONLY)

DODGE
222238.K.C3 MOD (SKF ONLY)

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08524781
MFR #222238.K.C3 MOD (SKF ONLY)
Price$8,817.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
222238.K.C3 MOD (SKF ONLY)

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08524781
MFR #222238.K.C3 MOD (SKF ONLY)

Mfr description
222238.K.C3 MOD (SKF ONLY) BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,817.28/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Dynamic Load Capacity
    270000 lbf
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    415000 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)