Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material080804
- Mounting Type4-Bolt Base
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782477081620
Overview
Mfr description
H4S-513-USAF MOD BEARINGS